1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations

Plus Back to Back Desk


See all variants from
£599.99Inc VAT (20%)
See all variants from £599.99

Description unavailable

Feature Attributes

Material:
MFC
Product Type:
Bench Desking
Style:
Back to Back
Environment Support:
FSC Certified
Combined Depth:
1600 mm
Cable Port:
Scalloped Back Edge
More attributes