Plus Single Row Office Bench Desk EXT Kit


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Future proof your desking solutions with the system that can grow, reduce or alter shape easily and without fuss. Seamlessly creating the perfect team working environment, the Evolve Plus bench desking system is stunningly designed and creatively engineered. Bench systems provide a large expanse of workspace with a continuous, uninterrupted surface area.

Coupled with a wide selection of wood finished sliding tops, Evolve Plus matches our storage and Impulse ranges. This is the desking solution that evolves with your business needs.

• Conjoinable frame system allows for easy adaptability • Stylish powder coated goal post leg design • Lockable sliding top mechanism for easy access • Scalloped back edge for easy cable management • 25mm thick tops with 2mm protective edging • Adjustable Feet • Choice of 6 wood finishes and 2 leg colours

See full description

Feature Attributes

Top Thickness:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome