Poseur Boardroom Table Maple Top


£529.99 Inc VAT (20%)

See 2 Product Variants
£529.99

Description


Description unavailable

Feature Attributes

Colour:
Maple
Shape:
Oval Table
Depth:
1000 mm
Material:
MFC
Size:
2400 mm
Product Type:
Boardroom Tables
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome