Poseur Round Table White Top


Select
£259.99 Inc VAT (20%)


See all variants from £259.99


Description unavailable

Feature Attributes

Shape:
Circular Table
Depth:
800 mm
Colour:
White
Size:
800 mm
Frame Colour:
Silver
Product Type:
Meeting Tables
More attributes