DELL Precision 5860. Processor frequency: 3 GHz, Processor family: Intel Xeon W, Processor model: w3-2425. Internal memory: 32 GB, Internal memory type: DDR5-SDRAM, Memory clock speed: 4800 MHz. Total storage capacity: 1 TB, Storage media: SSD, Card reader integrated. Operating system installed: Windows 11 Pro, Operating system architecture: 64-bit. Power supply: 750 W. Chassis type: Tower. Product type: Workstation. Product colour: Black