HP Pro 400 G9. Processor frequency: 3 GHz, Processor family: Intel® Core™ i5, Processor model: i5-12500. Internal memory: 16 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 512 GB, Storage media: SSD. On-board graphics card model: Intel UHD Graphics 770. Wi-Fi. Operating system installed: Windows 11 Pro. Chassis type: SFF. Product type: PC. Weight: 4.2 kg. Product colour: Black