0
1
2
3

Radial Left Hand Desk 1600x800-1200x730mm Grey Oak/Silver 600mm Desk High Pedestal - KF822671

Order Code: ZT4177470S

£499.99 Inc VAT (20%)


Description

Suitable for use in a variety of office environments, this Jemini Radial Desk features a strong cantilever frame for support and stability. The radial design offers easy working access to your computer, as well as ample additional desktop space. The desk includes a modesty panel as standard and comes with a 600mm deep pedestal.
Suitable for a variety of office environments
Modesty panel included as standard
Cantilever legs for stability
Pedestal is 600mm deep
Leg Colour: Silver
Finish: Grey Oak
Dimensions (WxDxH): 1600x1200x730mm
Warranty: 5 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome