0
1
2
3
4
5

Radial Right Hand Single Upright Cantilever Desk 1600x1200x730mm White/Black - KF819745

Order Code: ZT4174982S

£399.99 Inc VAT (20%)


Description

A versatile, single upright radial desk, ideal for easy positioning of a PC as well as leaving ample desktop space, for use in a variety of office environments. The Jemini radial desk features a strong cantilever frame a sturdy and stable workstation. Featuring a 25mm thick MFC desktop with a 2mm edge band. 80mm dual cable management ports to keep wires organised and tidy. The modesty panel is included as standard. This desk can accommodate a single pedestal beneath it.
A radial desk provides easy positioning for a PC while leaving ample desktop space
25mm thick MFC desktop with 2mm edge banding
80mm dual cable ports
Modesty panel included as standard
Cantilever legs for stability
Black legs
Finish: White
Dimensions (WxDxH): 1600x1200x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome