Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Rectangular Desktops 1400 X 700mm, 1" Thickness
By Dellonda
See all variants from
£109.99
Inc VAT (20%)
See all variants from
£109.99
Description unavailable
Feature Attributes
Weight:
16.8 kg
Width:
140 cm
Depth:
70 cm
Height:
2.5 cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome