Rectangular Double Upright Cantilever Desks


£239.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £239.99


Description unavailable

Feature Attributes

Desktop Thickness:
25 mm
Top Thickness:
25
Frame Colour:
Black
Maximum Height:
730