0
1
2
3
4

Rectangular Multi-Purpose Table 1200x800x730mm Canadian Oak/Silver - KF77896

Order Code: ZT4177210S

£199.99 Inc VAT (20%)


Description

The Polaris Rectangular Multipurpose Table offers space efficiency, cost savings, flexible configurations, adaptable workspaces, versatility for training/events and remote work integration. The rectangular table is a practical choice for stylish and functional offices. The desk has a 25mm top thickness.
Polaris Rectangular Multipurpose Table
Practical choice for stylish and functional offices
25mm top thickness
Easy to assemble
Component Guarantee: 12 months
Weight Tolerance: 10kg
Frame Colour: Silver
Colour: Canadian Oak
Dimension(WxDxH): 1200x800x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome