0
1
2
3
4

Rectangular Single Upright Cantilever Desk 1200x600x730mm Norwegian Beech/White - KF821600

Order Code: ZT4176711S

£239.99 Inc VAT (20%)


Description

The Polaris Rectangular Single Upright Cantilever Desk offers stability, cost-effectiveness, and space-saving advantages. The desk has 25mm top thickness, cable ports and a modesty panel included as standard. The desk is easy to assemble.
25mm top thickness
With cable ports
Modesty panel included as standard
KD with fittings
Component Warranty: 12 Months
Leg Colour: White
Colour: Norwegian Beech
Dimensions (WxDxH): 1200x600x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome