Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Rectangular Table - Square Tube Foot - HxWxD 650 - 850 X 1600 X 800mm
By MAUSER
See all variants from
£1,029.99
Inc VAT (20%)
See all variants from
£1,029.99
Description
Description unavailable
Feature Attributes
Product Type:
Height Adjustable Desks
Supplied:
Assembled
Width:
1600 mm
Depth:
800 mm
Features:
Cable Management
Frame Design:
Four-Legged Base Frame
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome