Rectangular Tables with Chrome Plated Square Tubular Steel


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Product Type:
Multi-Purpose Tables
Frame Colour:
Chrome Plated
Supplied:
Flat Pack
Height:
740 mm
Worktop Type:
Chipboard, Melamine Coated
Panel Thickness:
25 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome