0
1
2
3

Rectangular Tilting Table 1200x700x730mm Nova Oak/Silver - KF822391

Order Code: ZT4177241S

£449.99 Inc VAT (20%)


Description

This Jemini Rectangular Tilting Table can be used individually or in groups in a configuration to suit you. The table features a 25mm desktop, silver legs and 4 locking castors for easy mobility. This rectangular table measures 1200x700x730mm.
Can be used individually or in groups
Shape: Rectangular
25mm thick desktop
4 locking castors for easy mobility
Leg Colour: Silver
Colour: Nova Oak
Dimensions (WxDxH): 1200x700x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome