0
1
2
3
4

Right Hand Radial Du Cantilever Desk 1600x1200x730mm Canadian Oak/Silver - KF822250

Order Code: ZT4177149S

£399.99 Inc VAT (20%)


Description

The Polaris Right Hand Radial Double Upright Cantilever Desk is a versatile workstation for use in a modern office environment. Featuring a strong cantilever frame for support and stability. The radial design offers easy working access to your computer, as well as ample additional desktop space. It features a 25mm thick desktop with dual cable management ports to keep workspaces tidy and free from wires. The desk includes a modesty panel as standard.
For use in a modern office environment
25mm thick desktop
Modesty panel included as standard
With dual cable management ports
Leg Colour: Silver
Colour: Canadian Oak
Dimensions (WxDxH): 1600x1200x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome