Rise Table Stand, for 7 - 13'', Pack of 2, Silver
Hover to enlarge the image

Rise Table Stand, for 7 - 13'', Pack of 2, Silver

Order Code:
MPN:

Product Description

RISE table stand, for 7 - 13'', pack of 2, silver. Supplied = assembled. Height = 205 mm. Width = 170 mm. Depth = 137 mm. Material = aluminium. Colour = silver. Max. load = 1 kg. Tablet size = 7 - 13 inch. Product type = table tablet brackets. Universal tablet stand for tablets and smartphones. Broad compatibility for screens up to 13''. Flexible height and reading angle adjustment, also when drawing or writing notes. Folds up conveniently and easy to stow away. Anti-slip silicone pads provide protection from scratches on mobile devices. Protection from damage provided by rubber coated surfaces.

Specifications
Colour
Silver
Material
Aluminium
Width
170mm
Height
205mm
Depth
137mm
Pack Quantity
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome