Round Conference Tables


£309.99 Inc VAT (20%)

See all variants from £309.99

Description

60mm diameter height adjustable legs.
Dimensions:
Diameter: 1200 x H725mm.

Feature Attributes

Height:
725 mm
Leg Diameter:
60 mm
Diameter:
1200 mm
Shape:
Circular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome