Round Lounge Tables


£359.99 Inc VAT (20%)

See 4 Product Variants
£359.99

Description


Description unavailable

Feature Attributes

Frame Colour:
White
Supplied:
Flat Pack
Foot Plate Diameter:
495 mm
Panel Thickness:
25 mm
Worktop Material:
Melamine Coated Chipboard
Frame Design:
Column Foot
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome