Rounde Height Adjust Desks - Double Purpose Scallop, White/White Frame


£619.99 Inc VAT (20%)

See all variants from £619.99

Description

Hack Your Productivity while Working from Home or Office- RoundE Adjustable Standing Desk Makes Standing Almost Effortless. RoundE is a compact, space-saving solution – ideal for small or home office environments. The RoundE sit-stand desk adjusts from a height of 685mm to 1245mm (without a desktop) with the easy-to-use handset.

Available in a choice of sizes, frames and high-quality worktop finishes.Height 685 - max 1245mm (frame only), stroke: 500mm
Available in 2 depths of top: 600mm & 800mm
Frames to fit widths of top: 1200, 1400, 1600, 1800mm
Speed 35mm/s (no load)
Lifting Power: distributed load - 100kg
Max Weight - 100kg
Noise < 50 decibels
Power 220-230V
Control Box: control unit 2 ports voltage input 220-240 VAC 50/60Hz, with child lock function
Six-access anti-collision software - prevents any accidents when you or an item comes into contact with your desk.
Overheat electrical current protection
The handset includes two buttons: rise/fall.
LED displays actual desk height.
Low Consumption: after 10 sec. display turns off for low consumption <0,1w
Certified EN 60335 & EN 550

See full description