Semi-circular Multi-purpose Desktop


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description


Description unavailable

Feature Attributes

Width:
1600 mm
Height:
730 mm
Depth:
800 mm
Weight:
20 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome