0
1
2
3
4

Semi Circular Multi-Purpose Table 1600x800x730mm White - KF819943

Order Code: ZT4175501S

£359.99 Inc VAT (20%)


Description

A versatile, semi-circular multipurpose table, ideal to enable you to make the best use of your space. The Jemini semi-circular table is supplied in a flat pack construction and is ideal for a variety of uses; the board room, meeting rooms, library or for additional desk capacity to complement The Jemini furniture range. A sturdy table with an 18mm MFC desktop and 2mm edge banding. Metal legs for stability.
Ideal for a variety of uses
Multipurpose semi circular table
18mm MFC desktop with 2mm edge banding
Powder coated frame
Flatpack frame construction
Finish: White
Dimensions: W1600 x D800 x H730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome