Semi-Circular Multi-Purpose Table


£259.99 Inc VAT (20%)

See 3 Product Variants
£259.99

Description

A variety of shapes available, these tables are ideal for any flexible working space or training room. With 18mm desktop and Various desktop finish options, these multi-purpose tables are great for any working areas.

Feature Attributes

Height:
730 mm
Depth:
800 mm
Width:
1600 mm
Weight:
20 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome