Single Motor Sit/Stand Desk with Cable Ports 1200x800x730-1220mm Grey Oak/White - KF818127

Order Code: ZT4174805S

£439.99 Inc VAT (20%)
£499.9912% off


Description

The Jemini Single Motor Sit/Stand Desk is height adjustable and it provides convenience, comfort, and versatility. The desk allows users to easily switch between sitting and standing positions, promoting better posture, reducing sedentary behaviour, and enhancing overall well-being. It adapts to individual preferences and ergonomic needs, accommodating various work styles and promoting productivity. With a single motor mechanism, it offers smooth and efficient height adjustment while maintaining stability and durability.
Jemini Sit/Stand Height Adjustable Desks
With a single motor mechanism, it offers smooth and efficient height adjustment while maintaining stability and durability
Allows users to easily switch between sitting and standing positions
Promoting better posture, reducing sedentary behaviour, and enhancing overall well-being
Component Guarantee: 5 Years
Weight Tolerance: 80kg
Frame Colour: White
Desktop Colour: Grey Oak
Dimensions (WxDxH): 1200x800x730-1220mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome