Slim Desktop S01-pF2003na i3-12100 Tower Intel Core i3 8 GB DDR4-SDRAM 256 GB SSD Windows 11 Home PC Black

Order Code: ZT3434167S

£619.99 Inc VAT (20%)


Description

HP Slim Desktop S01-pF2003na. Processor family: Intel® Core™ i3, Processor model: i3-12100. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 2933 MHz. Total storage capacity: 256 GB, Storage media: SSD, Card reader integrated, Optical drive type: DVD±RW. On-board graphics card model: Intel UHD Graphics 730. Operating system installed: Windows 11 Home. Power supply: 180 W. Chassis type: Tower. Product type: PC. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome