Starter Desks Grey Oak


£259.99 Inc VAT (20%)

See all variants from £259.99

Description


Description unavailable

Feature Attributes

Colour:
Oak
Product Type:
Bench Desking
Material:
MFC
Cable Port:
Scalloped Back Edge
Style:
Rectangular Desk
Number of People:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome