1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations

Straight Desk Oak Top Leg MI00


See all variants from
£179.99Inc VAT (20%)
Up to 5% off
See all variants from £179.99

Description unavailable

Feature Attributes

Frame Colour:
White
Product Type:
Office Desks
Colour:
Oak
Material:
MFC
Standards:
EN 13501-1, 2018
Cable Port:
Yes
More attributes