Straight Desk Oak Top Leg


£179.99 Inc VAT (20%)

See all variants from £179.99


Description unavailable

Feature Attributes

Product Type:
Office Desks
Frame Colour:
White
Colour:
Oak
Material:
MFC
Standards:
EN 13501-1, 2018
Top Colour:
Grey Oak
More attributes