Straight Desk Oak Top Silver Leg


£249.99 Inc VAT (20%)

See all variants from £249.99


Description unavailable

Feature Attributes

Material:
MFC
Product Type:
Office Desks
Frame Colour:
Silver
Colour:
Oak
Standards:
EN 13501-1, 2018
Depth:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome