1. Furniture, Linens & Decor/
  2. Office & School Furniture/
  3. Desks, Tables & Workstations

Straight Table Beech Top


See all variants from
£229.99Inc VAT (20%)
See all variants from £229.99

Description unavailable

Feature Attributes

Material:
MFC
Frame Colour:
White
Product Type:
Meeting Tables
Height:
740 mm
Shape:
Rectangular Table
Colour:
Beech
More attributes