Straight Table With Aluminium Post Leg


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Material:
MFC
Height:
740 mm
Colour:
Beech
Product Type:
Meeting Tables
Frame Colour:
Brushed Aluminium
Depth:
800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome