Straight Table with Post Leg


£229.99 Inc VAT (20%)

See all variants from £229.99


Description unavailable

Feature Attributes

Height:
740 mm
Material:
MFC
Product Type:
Meeting Tables
Depth:
800 mm
Standards:
EN 13501-1, 2018
Leg Type:
4 Post Leg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome