Table with Benches


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Product Type:
Outdoor Seating Units
Supplied:
Flat Pack
Weight:
78.5 kg
Overall Depth:
1490 mm
Seat Depth:
370 mm
Overall Length:
1770 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome