Team Desk Table Partitions


£399.99 Inc VAT (20%)

See all variants from £399.99

Description


Description unavailable

Feature Attributes

Product Type:
Desk Partitions
Frame Colour:
White
Supplied:
Assembled
Overall Depth:
40 mm
Overall Height:
330 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome