Team of Four Desks


£1,599.99 Inc VAT (20%)
Up to 5.5% off

See all variants from £1,599.99


Description unavailable

Feature Attributes

Product Type:
Team Desks
Frame Colour:
White
Supplied:
Flat Pack
Height:
750 mm
Panel Thickness:
25 mm
Frame Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome