Team of Two Desks


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Product Type:
Team Desks
Frame Colour:
White
Height:
750 mm
Supplied:
Flat Pack
Worktop Material:
Melamine
Frame Material:
Steel
More attributes