Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Desks, Tables & Workstations
Thea Desks with 4-legged Frame, Height 680 - 820mm
By FM
See all variants from
£899.99
Inc VAT (20%)
See all variants from
£899.99
Description unavailable
Feature Attributes
Product Type:
Height Adjustable Desks
Frame Colour:
Aluminium Silver
Supplied:
Flat Pack
Depth:
800 mm
Series:
Thea
Frame Design:
4 Leg Frame
More attributes