ThinkCentre Neo 50t i5-13400 Tower Intel Core i5 8 GB DDR4-SDRAM 256 GB SSD Windows 11 Pro PC Black

Order Code: ZT3427963S

£1,099.99 Inc VAT (20%)


Description

Lenovo ThinkCentre neo 50t. Processor family: Intel® Core™ i5, Processor model: i5-13400. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 256 GB, Storage media: SSD, Card reader integrated. On-board graphics card model: Intel UHD Graphics 730. Operating system installed: Windows 11 Pro. Power supply: 180 W. Chassis type: Tower. Product type: PC. Weight: 5.5 kg. Product colour: Black

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome