TINO - Linking Top, Corner Tabletop 90°, Incl. Support Leg, Light Grey

Order Code: ZT2714280S

£499.99 Inc VAT (20%)


Description

TINO - Linking top, corner tabletop 90°, incl. support leg, light grey. Supplied = flat pack. Product type = accessories for desks. Width = 850 mm. Depth = 850 mm. Material = chipboard, melamine coated. Worktop colour = light grey. Panel thickness = 25 mm. Shape = square. Fittings = additional support foot. Interlocking angle = 90 °. Height = 820 mm. Height adjustment range = 680 - 820 mm. Series = TINO. Height adjustable from 680 to 820 mm. You can easily expand your workstation with linking tops to create additional working space. WxD 850 x 850 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Linking Top, Corner Tabletop 90°, Incl. Support Leg, Light Grey
  • Shape
    Square
  • Product Type
    Accessories for Desks
  • Height
    820mm
  • Supplied
    Flat Pack
  • Width
    850mm
  • Material
    Chipboard, Melamine Coated
  • Depth
    850mm
  • Series
    TINO
  • Adjustable Height Range
    680 - 820mm
  • Panel Thickness
    25mm
  • Interlocking Angle
    90°
  • Fittings
    Additional Support Foot
  • Worktop Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome