Trapezium Table


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

Product Type:
Meeting Tables
Height:
740 mm
Depth:
695 mm
Material:
MFC
Shape:
Trapezoidal Table
Weight:
32 kg
More attributes