Trapezoidal Multi-Purpose Table


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

A variety of shapes available, these tables are ideal for any flexible working space or training room. With 18mm desktop and various desktop finish options, these multi-purpose tables are great for any working areas.

Feature Attributes

Width:
1600 mm
Depth:
692 mm
Height:
730 mm
Weight:
18 kg