0
1
2
3
4
5
6
7
8
9
10

Twin Rectangular Desk with Drawer Pedestal


£459.99 Inc VAT (20%)

See 12 Product Variants
£459.99

Description

Twin leg 1400 x 1800mm rectangular panel desk with 3 drawer mobile pedestal. Perfect for home working and organisation and available in 6 finishes and 2 leg colours suit your setting.

Features and Benefits
• Box drawers x 3 for storage, security and easy organisation
• Leg colour choice of white or silver to suit your setting
• Two keys supplied for backup or multiple users
• Easy to locate mobile pedestal to either side of desk for most suitable position
• Stylish silver handles

Typical Application
• Home working
• Domestic
• Office

Notes
• Available in 6 finishes
• Grey cable ports supplied as standard

Feature Attributes

Height:
730 mm
Depth:
800 mm
Width:
1400 mm
Weight:
58 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome