VarioPin Desk Partition, Whiteboard/Felt


£529.99 Inc VAT (20%)

See all variants from £529.99


Description unavailable

Feature Attributes

Product Type:
Desk Partitions
Frame Colour:
White
Supplied:
Assembled
Overall Height:
500 mm
Overall Depth:
40 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome