Work Extention Tables, Manual Height Adjustment 650 - 900mm


£929.99 Inc VAT (20%)

See all variants from £929.99


Description unavailable

Feature Attributes

Product Type:
Workstation Systems
Frame Colour:
Light Grey
Supplied:
Flat Pack
Worktop Type:
Melamine
Height Adjustment Type:
Manual
Frame Material:
Steel, Painted
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome