Work Tables, Manual Height Adjustment 650 to 900mm


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Product Type:
Workstation Systems
Frame Colour:
Light Grey
Supplied:
Flat Pack
Panel Thickness:
25 mm
Worktop Colour:
Light Grey
Worktop Type:
Melamine
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome