Inc VAT (20%)
The Brescia collection of tables features simple, contemporary lines and its expansive product offering supports virtually any workplace environment. Brescia tables are offered in a variety of sizes, shapes and heights. Supporting the 25mm table tops, available in 5 finishes, is a matching central column and slim square base in a black, brushed steel or white finish which wouldn’t look out of place in any modern workplace.
Top Thickness:
25 mm
Shape:
Rectangular
Material:
Beech
Table Top Thickness:
25 mm