Folding Dining Tables with Storage Drawers


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

Expanding drop leaf dining table: Seats up to six people - great for when guests come over and you need extra dining space. A side lifted = 2-3 people. Two sides lifted = 4-6 people.Storage: Two drawers, a shelf and cabinet - this extendable dining table has room for keeping cutlery, tableware and more stored close.Six wheels: Move this foldable dining table around easily. Four wheels come with brakes to keep the small kitchen table standing in place.Sturdy: Made from particle board, this small folding table is suitable for everyday use - with a lightly protective melamine coating.Dimensions: Fully extended: 76.5H x 120W x 60Dcm. Half extended: 76.5H x 78W x 60Dcm. Folded: 76.5H x 37W x 60Dcm. Maximum load 60kg. Assembly required.

Feature Attributes

Product Type:
Folding Dining Table
Maximum Load:
60 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome