Spectrum Duvet Covers Claret


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

Essential's Spectrum range of high quality, high thread count, easy-care 50% cotton, 50% polyester linens. The combined strength of polyester and the comfort of pure cotton. Easy-care finish. Fitted sheets have a standard 25cm depth. Valances have a standard 35cm drop. Thread count: 144. Yarn count: 30/30. Weight: 126g/m². Fabric: 50/50 polycotton. Colours available: white, navy, teal, claret, oatmeal, green, blue, ivory, mocha, rose, and indigo. Washing instructions: wash at 60°. Wash dark colours separately. Suitable for tumble drying. Suitable for light ironing. Avoid hot calendaring.

Feature Attributes

Product Type:
Duvet Cover
Colour:
Claret

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome