Temir Fitted Sheets Single


£20.99 Inc VAT (20%)

See 4 Product Variants
£20.99

Description

Simple, plain flame retardant polyester in a variety of deep and pastel colours. Flame retardant to BS7175 section 3. Fabric complies to source 7. Thread count: 140. Yarn count: 24/24. Weight: 145g/m². Fabric: 100% polyester. Colours available: white, blue, oatmeal, navy, ivory. Washing instructions: wash at 60°. Do not bleach. Do not dry clean. Cool iron, but the use of steam is risky, so be careful. Tumble dry at low heat setting.

Feature Attributes

Product Type:
Fitted Sheet
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome