Aspect Chair


Select
£539.99 Inc VAT (20%)
10% off


See all variants from £539.99


Description unavailable

Feature Attributes

Seat Depth:
500 mm
Seat Width:
470 mm
Back Height:
590 mm
Seat Height Range:
480-570 mm
Back Width:
440 mm
Weight:
20 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome